- Inch
- 5/16" Opening
- 12 Points
- Black Finish
| No. of Points | 12 |
| Wrench Type | 15° Offset, Straight |
| Open End Thickness | 0.188 mm |
| Finish | Black |
| Open End Width | 11/16 in |
| Overall Length | 5.5 in |
| Inch/Metric | Inch |
| Box End Thickness | 1/4 in |
| Box End Width | 33/64 in |
| Weight | 0.06 LB |
| EAN or UPC | 697950213965 |

