- Inch
- 1/4" Opening
- 12 Points
- Black Finish
| Wrench Type | 15° Offset, Straight |
| Finish | Black |
| Inch/Metric | Inch |
| Overall Length | 5 in |
| Box End Thickness | 7/32 in |
| Open End Thickness | 0.172 mm |
| No. of Points | 12 |
| Open End Width | 19/32 in |
| Box End Width | 0.438 in |
| Weight | 0.05 LB |
| EAN or UPC | 697950213958 |

