
- Metric
- 41 mm Opening
- 12 Points
- 546.100 mm Length
- Black Finish
Finish | Black |
Inch/Metric | Metric |
Open End Width | 84.1 mm |
Overall Length | 546.1 mm |
No. of Points | 12 |
Box End Thickness | 22.4 mm |
Open End Thickness | 16.8 mm |
Wrench Type | 15° Offset, Straight |
Box End Width | 59.4 mm |
Weight | 3.95 LB |
EAN or UPC | 697950260181 |
