- Metric
- 36 mm Opening
- 12 Points
- 495.300 mm Length
- Black Finish
| Box End Thickness | 20.6 mm |
| Overall Length | 495.3 mm |
| No. of Points | 12 |
| Finish | Black |
| Open End Thickness | 15 mm |
| Inch/Metric | Metric |
| Wrench Type | 15° Offset, Straight |
| Box End Width | 52.3 mm |
| Open End Width | 74.7 mm |
| Weight | 2.76 LB |
| EAN or UPC | 697950260174 |

