- Metric
- 30 mm Opening
- 12 Points
- 436.600 mm Length
- Black Finish
| Box End Width | 46 mm |
| Box End Thickness | 19.1 mm |
| Inch/Metric | Metric |
| No. of Points | 12 |
| Wrench Type | 15° Offset, Straight |
| Finish | Black |
| Open End Width | 65.5 mm |
| Overall Length | 436.6 mm |
| Open End Thickness | 14.7 mm |
| Weight | 2.0 LB |
| EAN or UPC | 697950260143 |

