- Metric
- 28 mm Opening
- 12 Points
- 409.400 mm Length
- Black Finish
| Finish | Black |
| Box End Thickness | 17.5 mm |
| Wrench Type | 15° Offset, Straight |
| No. of Points | 12 |
| Overall Length | 409.4 mm |
| Open End Width | 58.9 mm |
| Box End Width | 41.7 mm |
| Inch/Metric | Metric |
| Open End Thickness | 13.5 mm |
| Weight | 1.63 LB |
| EAN or UPC | 697950268415 |

