- Metric
- 24 mm Opening
- 12 Points
- 330.200 mm Length
- Black Finish
| No. of Points | 12 |
| Overall Length | 330.2 mm |
| Finish | Black |
| Inch/Metric | Metric |
| Open End Thickness | 11.4 mm |
| Open End Width | 49.3 mm |
| Box End Thickness | 15 mm |
| Wrench Type | 15° Offset, Straight |
| Box End Width | 35.1 mm |
| Weight | 0.87 LB |
| EAN or UPC | 697950260105 |

