- Metric
- 20 mm Opening
- 12 Points
- 279.400 mm Length
- Black Finish
| Wrench Type | 15° Offset, Straight |
| No. of Points | 12 |
| Box End Width | 31 mm |
| Box End Thickness | 13.5 mm |
| Inch/Metric | Metric |
| Open End Thickness | 10.2 mm |
| Overall Length | 279.4 mm |
| Finish | Black |
| Open End Width | 42.9 mm |
| Weight | 0.61 LB |
| EAN or UPC | 697950260068 |

