- Metric
- 14 mm Opening
- 12 Points
- 196.900 mm Length
- Black Finish
| Wrench Type | 15° Offset, Straight |
| Finish | Black |
| Open End Thickness | 7.6 mm |
| Box End Thickness | 9.7 mm |
| Open End Width | 30.2 mm |
| Overall Length | 196.9 mm |
| Box End Width | 22.1 mm |
| No. of Points | 12 |
| Inch/Metric | Metric |
| Weight | 0.23 LB |
| EAN or UPC | 697950246635 |

