- Metric
- 9 mm Opening
- 12 Points
- 152.400 mm Length
- Black Finish
| Box End Thickness | 7.4 mm |
| Overall Length | 152.4 mm |
| Box End Width | 15.7 mm |
| No. of Points | 12 |
| Wrench Type | 15° Offset, Straight |
| Open End Width | 20.8 mm |
| Inch/Metric | Metric |
| Finish | Black |
| Open End Thickness | 5.6 mm |
| Weight | 0.09 LB |
| EAN or UPC | 697950246581 |

