- Metric
- 8 mm Opening
- 12 Points
- 139.700 mm Length
- Black Finish
| Overall Length | 139.7 mm |
| Box End Width | 13.2 mm |
| Finish | Black |
| Wrench Type | 15° Offset, Straight |
| Box End Thickness | 6.4 mm |
| Inch/Metric | Metric |
| No. of Points | 12 |
| Open End Thickness | 4.8 mm |
| Open End Width | 17.5 mm |
| Weight | 0.05 LB |
| EAN or UPC | 697950246574 |

