- Inch
- 1 7/16" x 1 5/8" Opening
- 17" Length
- Black Finish
- 15° Angle
| Head Width | 2 3/4 in |
| Head Width Two | 3 1/4 in |
| Overall Length | 17 in |
| Inch/Metric | Inch |
| Opening Two | 1 5/8 in |
| Wrench Opening | 1 7/16 in x 1 5/8 in |
| Wrench Type | 15° Angle |
| Finish | Black |
| Head Thickness | 5/8 in |
| Weight | 2.65 LB |
| EAN or UPC | 697950133782 |

