- Inch
- 1 3/8" x 1 7/16" Opening
- 15 1/2" Length
- Black Finish
- 15° Angle
| Overall Length | 15.5 in |
| Head Width Two | 2 7/8 in |
| Head Thickness | 0.563 in |
| Finish | Black |
| Wrench Opening | 1 3/8 in x 1 7/16 in |
| Wrench Type | 15° Angle |
| Inch/Metric | Inch |
| Opening Two | 1 7/16 in |
| Head Width | 2 3/4 in |
| Weight | 1.66 LB |
| EAN or UPC | 697950133768 |

