- Inch
- 1 1/4" x 1 7/16" Opening
- 15 1/2" Length
- Black Finish
- 15° Angle
| Inch/Metric | Inch |
| Finish | Black |
| Wrench Opening | 1 1/4 in x 1 7/16 in |
| Head Thickness | 0.563 in |
| Head Width | 2 3/4 in |
| Overall Length | 15.5 in |
| Head Width Two | 2 7/8 in |
| Opening Two | 1 7/16 in |
| Wrench Type | 15° Angle |
| Weight | 2.02 LB |
| EAN or UPC | 697950133737 |

