- Inch
- 1 1/8" x 1 5/16" Opening
- 13 3/4" Length
- Black Finish
- 15° Angle
| Inch/Metric | Inch |
| Opening Two | 1 5/16 in |
| Head Width Two | 2 5/8 in |
| Head Width | 2 1/4 in |
| Head Thickness | 1/2 in |
| Wrench Type | 15° Angle |
| Wrench Opening | 1 1/8 in x 1 5/16 in |
| Overall Length | 13.75 in |
| Finish | Black |
| Weight | 1.35 LB |
| EAN or UPC | 697950133720 |

