- Inch
- 7/8" x 1 1/16" Opening
- 11 1/2" Length
- Black Finish
- 15° Angle
| Inch/Metric | Inch |
| Wrench Type | 15° Angle |
| Head Width Two | 2 1/8 in |
| Opening Two | 1 1/16 in |
| Finish | Black |
| Overall Length | 11.5 in |
| Head Thickness | 0.438 in |
| Head Width | 1 7/8 in |
| Wrench Opening | 7/8 in x 1 1/16 in |
| Weight | 0.95 LB |
| EAN or UPC | 697950133683 |

