- Inch
- 7/8" x 15/16" Opening
- 10 5/8" Length
- Black Finish
- 15° Angle
| Inch/Metric | Inch |
| Wrench Type | 15° Angle |
| Head Thickness | 3/8 in |
| Finish | Black |
| Head Width | 1 11/16 in |
| Opening Two | 15/16 in |
| Overall Length | 10.625 in |
| Wrench Opening | 7/8 in x 15/16 in |
| Head Width Two | 1 15/16 in |
| Weight | 0.72 LB |
| EAN or UPC | 697950133669 |

