- 3/4" Opening
- 6 1/4" Length
- 30° Angle
- Black
| Wrench Opening | 3/4 in |
| Overall Length | 6.25 in |
| Finish | Black |
| Inch/Metric | Inch |
| Head Width | 1.688 in |
| Wrench Type | 30° Angle |
| Head Thickness | 1/4 in |
| Weight | 0.22 LB |
| EAN or UPC | 697950175904 |
| Wrench Opening | 3/4 in |
| Overall Length | 6.25 in |
| Finish | Black |
| Inch/Metric | Inch |
| Head Width | 1.688 in |
| Wrench Type | 30° Angle |
| Head Thickness | 1/4 in |
| Weight | 0.22 LB |
| EAN or UPC | 697950175904 |