- Inch
- 11/16" x 7/8" Opening
- 8 1/2" Length
- Black Finish
- 15° Angle
| Head Width Two | 1 5/8 in |
| Inch/Metric | Inch |
| Head Width | 1 5/16 in |
| Opening Two | 7/8 in |
| Overall Length | 8.5 in |
| Finish | Black |
| Head Thickness | 0.313 in |
| Wrench Type | 15° Angle |
| Wrench Opening | 11/16 in x 7/8 in |
| Weight | 0.59 LB |
| EAN or UPC | 697950133652 |

