- 1 Groove
- 4.45" Outside Diameter
- 4L, 5L, A, or B Belt Size
- 1" Bore
- Made of Cast Iron
applications
- For light-duty applications
features
- Single and double groove designs
- Precision-machined grooves
- Statically balanced
| B (5L) Pitch Dia. | 4.1 in |
| Inch/Metric | Inch |
| No. of Grooves | 1 |
| Type | Web |
| Belt Match | 1 |
| Length Through Bore | 1.15625 in |
| Overall Length | 1.28125 in |
| Series | BK47 |
| Belt Size | A, B, 4L, 5L |
| Material | Cast Iron |
| Hub Projection | 13/32 in |
| Outside Dia. | 4.45 in |
| Finished Bore | 1 in |
| Weight | 1.81 LB |
| EAN or UPC | 697950121796 |

