- 1 Groove
- 2.95" Outside Diameter
- 4L, 5L, A, or B Belt Size
- 1/2" Bore
- Made of Steel
applications
- For light-duty applications
features
- Single and double groove designs
- Precision-machined grooves
- Statically balanced
| Belt Match | 1 |
| Material | Steel |
| Hub Projection | 13/32 in |
| Belt Size | A, B, 4L, 5L |
| No. of Grooves | 1 |
| Overall Length | 1.21875 in |
| B (5L) Pitch Dia. | 2.6 in |
| Type | Web |
| Inch/Metric | Inch |
| Finished Bore | 1/2 in |
| Series | BK28 |
| Outside Dia. | 2.95 in |
| Length Through Bore | 1.0625 in |
| Weight | 0.9 LB |
| EAN or UPC | 697950226743 |

