- 1 Groove
- 2.45" Outside Diameter
- 4L, 5L, A, or B Belt Size
- 3/4" Bore
- Made of Steel
applications
- For light-duty applications
features
- Single and double groove designs
- Precision-machined grooves
- Statically balanced
| Overall Length | 1.21875 in |
| Finished Bore | 3/4 in |
| Type | Solid |
| Outside Dia. | 2.45 in |
| Belt Size | A, B, 4L, 5L |
| Length Through Bore | 1.0625 in |
| No. of Grooves | 1 |
| B (5L) Pitch Dia. | 2.2 in |
| Inch/Metric | Inch |
| Material | Steel |
| Hub Projection | 13/32 in |
| Belt Match | 1 |
| Series | BK24 |
| Weight | 0.79 LB |
| EAN or UPC | 697950226385 |

