- A or 4L/ B or 5L Belt Size
- 2 Number of Grooves
- 11.25 in Outside Diameter
- Split Taper Bushing Type
- 1.378 in Minimum Bore Range
applications
- For light-duty applications
features
- Statically balanced
- Single and double groove designs
- Precision-machined grooves
| Material | Cast Iron |
| Outside Dia. | 11.25 in |
| Hub Projection | 1/2 in |
| Hub O.D. | 2 1/8 in |
| Length Through Bore | 1.25 in |
| Belt Size | A or 4L, B or 5L |
| Bushing Mount | Standard |
| Bushing Part Number | H |
| Bushing Type | Split Taper |
| Bore Type | Bushed |
| B (5L) Pitch Dia. | 10.9 in |
| Inch/Metric | Inch |
| Bore Range [Min] | 1.378 in |
| Bore Range [Max] | 1.5 in |
| Overall Length | 1.375 in |
| Bushing Series | H |
| No. of Grooves | 2 |
| Type | Arm/Spoke |
| Sheave Type | FHP |
| Pitch Diameter | 10.5 in |
| Belt Match | 1 |
| Weight | 6.3 LB |
| EAN or UPC | 697950114453 |

