Skip to content Skip to navigation menu
MartinBK100 1 1/4

BK100 1 1/4

BK Series FHP Sheave
Item #102139465
  • 1 Groove
  • 9.75" Outside Diameter
  • 4L, 5L, A, or B Belt Size
  • 1 1/4" Bore
  • Made of Cast Iron
MartinBK100 1 1/4
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 Groove
  • 9.75" Outside Diameter
  • 4L, 5L, A, or B Belt Size
  • 1 1/4" Bore
  • Made of Cast Iron

applications

  • For light-duty applications

features

  • Single and double groove designs
  • Precision-machined grooves
  • Statically balanced
Series BK100
Belt Size A, B, 4L, 5L
Finished Bore 1 1/4 in
No. of Grooves 1
Material Cast Iron
Inch/Metric Inch
Belt Match 1
Type Spoke
Overall Length 1.53125 in
Hub Projection 21/32 in
Length Through Bore 1.46875 in
B (5L) Pitch Dia. 9.4 in
Outside Dia. 9.75 in
Weight 5.9 LB
EAN or UPC 697950235004
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison