- 3/8" Socket Drive Size, 15/16" Socket Size, 1 9/16" Overall Length
| Inch/Metric | Inch |
| Socket Drive Size | 3/8 in |
| Length Type | Deep |
| Socket Size | 15/16 in |
| Overall Length | 1.5625 in |
| No. of Points | 6 |
| Socket Series | Deep |
| Drive End Diameter | 0.859 in |
| Weight | 0.41 LB |
| EAN or UPC | 697950260556 |

