- 3/8" Socket Drive Size, 7/8" Socket Size, 2 7/8" Overall Length
| Drive End Diameter | 0.859 in |
| Inch/Metric | Inch |
| No. of Points | 6 |
| Overall Length | 2.875 in |
| Socket Diameter | 1 5/32 in |
| Socket Size | 7/8 in |
| Socket Drive Size | 3/8 in |
| Length Type | Deep |
| Socket Series | Deep |
| Weight | 0.39 LB |
| EAN or UPC | 697950260549 |

