
- 3/8" Socket Drive Size, 3/4" Socket Size, 2.313" Overall Length
Overall Length | 2.313 in |
Length Type | Deep |
Socket Series | Deep |
No. of Points | 6 |
Socket Size | 3/4 in |
Inch/Metric | Inch |
Socket Drive Size | 3/8 in |
Socket Diameter | 1 3/64 in |
Drive End Diameter | 0.859 in |
Weight | 0.37 LB |
EAN or UPC | 697950214689 |
