- 3/8" Socket Drive Size, 0.688" Socket Size, 2 5/16" Overall Length
| No. of Points | 6 |
| Inch/Metric | Inch |
| Socket Size | 11/16 in |
| Drive End Diameter | 0.859 in |
| Socket Series | Deep |
| Overall Length | 2.3125 in |
| Socket Drive Size | 3/8 in |
| Length Type | Deep |
| Socket Diameter | 61/64 in |
| Weight | 0.32 LB |
| EAN or UPC | 697950214672 |

