- 3/8" Socket Drive Size, 0.563" Socket Size, 2 1/4" Overall Length
| Socket Diameter | 13/16 in |
| Overall Length | 2.25 in |
| Drive End Diameter | 0.859 in |
| Inch/Metric | Inch |
| Socket Series | Deep |
| Socket Size | 9/16 in |
| No. of Points | 6 |
| Length Type | Deep |
| Socket Drive Size | 3/8 in |
| Weight | 0.25 LB |
| EAN or UPC | 697950214658 |

