
- 3/8" Socket Drive Size, 1/2" Socket Size, 2 7/32" Overall Length
No. of Points | 6 |
Inch/Metric | Inch |
Socket Size | 1/2 in |
Socket Series | Deep |
Drive End Diameter | 5/8 in |
Socket Drive Size | 3/8 in |
Socket Diameter | 7/8 in |
Length Type | Deep |
Overall Length | 2.21875 in |
Weight | 0.16 LB |
EAN or UPC | 697950214641 |
