- 3/8" Socket Drive Size, 3/8" Socket Size, 2 7/32" Overall Length
| Socket Diameter | 35/64 in |
| No. of Points | 6 |
| Socket Drive Size | 3/8 in |
| Socket Series | Deep |
| Overall Length | 2.21875 in |
| Length Type | Deep |
| Socket Size | 3/8 in |
| Drive End Diameter | 5/8 in |
| Inch/Metric | Inch |
| Weight | 0.12 LB |
| EAN or UPC | 697950214627 |

