- 3/8" Socket Drive Size, 7/8" Socket Size, 1 1/4" Overall Length
| Overall Length | 1.25 in |
| Socket Size | 7/8 in |
| No. of Points | 12 |
| Drive End Diameter | 5/8 in |
| Inch/Metric | Inch |
| Socket Series | Deep |
| Length Type | Deep |
| Socket Diameter | 1 9/64 in |
| Socket Drive Size | 3/8 in |
| Weight | 0.29 LB |
| EAN or UPC | 697950214610 |

