- 3/8" Socket Drive Size, 0.813" Socket Size, 1.188" Overall Length
| Length Type | Deep |
| Socket Diameter | 1 1/16 in |
| No. of Points | 12 |
| Socket Series | Deep |
| Socket Size | 13/16 in |
| Overall Length | 1.188 in |
| Drive End Diameter | 5/8 in |
| Inch/Metric | Inch |
| Socket Drive Size | 3/8 in |
| Weight | 0.28 LB |
| EAN or UPC | 697950214603 |

