- 3/8" Socket Drive Size, 0.563" Socket Size, 1 1/8" Overall Length
| Socket Series | Deep |
| Drive End Diameter | 5/8 in |
| Socket Size | 9/16 in |
| Length Type | Deep |
| Inch/Metric | Inch |
| No. of Points | 12 |
| Socket Diameter | 25/32 in |
| Socket Drive Size | 3/8 in |
| Overall Length | 1.125 in |
| Weight | 0.19 LB |
| EAN or UPC | 697950214566 |

