- 3/8" Socket Drive Size, 1/2" Socket Size, 1 1/8" Overall Length
| Overall Length | 1.125 in |
| Socket Diameter | 23/32 in |
| Socket Series | Deep |
| Drive End Diameter | 5/8 in |
| Inch/Metric | Inch |
| Socket Drive Size | 3/8 in |
| Socket Size | 1/2 in |
| No. of Points | 12 |
| Length Type | Deep |
| Weight | 0.06 LB |
| EAN or UPC | 697950214559 |

