- 60 Teeth
- 20° Pressure Angle
- 6 Diametral Pitch
- 1.21 in Face Width
- Reborable
description
- Bevel gears are used as a right angle drives where high efficiency is required. They are carried in stock as 1:1 to 6:1 ratios. Bevel gears are cut with long and short addendum system and 20° pressure angle to compensate for tooth undercut in gears
| Diametral Pitch | 6 |
| Hub Dia. | 3 1/4 in |
| Inch/Metric | Inch |
| Bore Size [Max] | 1.8145 in |
| Spiral Direction | None |
| Hub Projection | 1 3/8 in |
| Tooth Type | Straight |
| Type | Gear |
| Ratio | 4 |
| No. of Teeth | 60 |
| Bore Size | 1.125 in |
| Use With | B615-4 |
| Pitch Diameter | 10 in |
| Mounting Distance | 3 1/4 in |
| Hardened Teeth | Without Hardened Teeth |
| Material | Cast Iron |
| Pressure Angle | 20 ° |
| Horsepower Output | 5.2 hp |
| Size Code | 6015 |
| Length Through Bore | 2.25 in |
| Bore Type | Reborable |
| Outside Dia. | 10.044 in |
| Weight | 14.28 LB |
| EAN or UPC | 697950052694 |

