- 3/8" Socket Drive Size, 9/16" Socket Size, 1 1/8" Overall Length
| Inch/Metric | Inch |
| Socket Size | 9/16 in |
| No. of Points | 6 |
| Drive End Diameter | 25/32 in |
| Socket Diameter | 25/32 in |
| Socket Drive Size | 3/8 in |
| Socket Series | Standard |
| Overall Length | 1.125 in |
| Length Type | Standard |
| Weight | 0.25 LB |
| EAN or UPC | 697950215266 |

