- 42 Teeth
- 20° Pressure Angle
- 4 Diametral Pitch
- 1.42 in Face Width
- Reborable
description
- Bevel gears are used as a right angle drives where high efficiency is required. They are carried in stock as 1:1 to 6:1 ratios. Bevel gears are cut with long and short addendum system and 20° pressure angle to compensate for tooth undercut in gears
| Spiral Direction | None |
| Bore Size [Max] | 2.252 in |
| Hub Projection | 1 1/2 in |
| Diametral Pitch | 4 |
| Hub Dia. | 3 3/4 in |
| Size Code | 4214 |
| Outside Dia. | 10.545 in |
| Use With | B414-3 |
| Bore Size | 1.125 in |
| Inch/Metric | Inch |
| Tooth Type | Straight |
| Ratio | 3 |
| Type | Gear |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter | 10.5 in |
| Length Through Bore | 2.69 in |
| Mounting Distance | 4 in |
| Material | Cast Iron |
| No. of Teeth | 42 |
| Pressure Angle | 20 ° |
| Bore Type | Reborable |
| Weight | 25.31 LB |
| EAN or UPC | 697950052502 |

