- 14 Teeth
- 20° Pressure Angle
- 4 Diametral Pitch
- 1.69 in Face Width
- Reborable
description
- Bevel gears are used as a right angle drives where high efficiency is required. They are carried in stock as 1:1 to 6:1 ratios. Bevel gears are cut with long and short addendum system and 20° pressure angle to compensate for tooth undercut in gears
| Inch/Metric | Inch |
| Ratio | 4 |
| No. of Teeth | 14 |
| Length Through Bore | 3.7 in |
| Bore Size | 1.125 in |
| Type | Pinion |
| Pitch Diameter | 3.5 in |
| Bore Type | Reborable |
| Hardened Teeth | Without Hardened Teeth |
| Size Code | 5614 |
| Diametral Pitch | 4 |
| Hub Projection | 1.964 in |
| Spiral Direction | None |
| Tooth Type | Straight |
| Pressure Angle | 20 ° |
| Material | Steel |
| Bore Size [Max] | 1.877 in |
| Outside Dia. | 3.85 in |
| Mounting Distance | 9 in |
| Use With | B456-4 |
| Hub Dia. | 3 1/4 in |
| Weight | 7.56 LB |
| EAN or UPC | 697950052472 |

