- 30 Teeth
- 20° Pressure Angle
- 3 Diametral Pitch
- 1.87 in Face Width
- Reborable
description
- Bevel gears are used as a right angle drives where high efficiency is required. They are carried in stock as 1:1 to 6:1 ratios. Bevel gears are cut with long and short addendum system and 20° pressure angle to compensate for tooth undercut in gears
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 30 |
| Mounting Distance | 5 1/2 in |
| Material | Cast Iron |
| Inch/Metric | Inch |
| Type | Gear |
| Length Through Bore | 3.59 in |
| Hub Projection | 2 in |
| Bore Size [Max] | 3.003 in |
| Outside Dia. | 5.595 in |
| Bore Type | Reborable |
| Pitch Diameter | 10 in |
| Use With | B315-2 |
| Hub Dia. | 5 in |
| Spiral Direction | None |
| Size Code | 3015 |
| Ratio | 2 |
| Tooth Type | Straight |
| Diametral Pitch | 3 |
| Pressure Angle | 20 ° |
| Bore Size | 1.25 in |
| Weight | 38.6 LB |
| EAN or UPC | 697950052458 |

