- 3/8" Socket Drive Size, 15/16" Socket Size, 1 9/16" Overall Length
| Drive End Diameter | 1 1/4 in |
| Socket Drive Size | 3/8 in |
| Socket Diameter | 1 1/4 in |
| Socket Size | 15/16 in |
| Socket Series | Standard |
| No. of Points | 12 |
| Length Type | Standard |
| Inch/Metric | Inch |
| Overall Length | 1.5625 in |
| Weight | 0.18 LB |
| EAN or UPC | 697950215136 |

