- 3/8" Socket Drive Size, 7/16" Socket Size, 1 1/8" Overall Length
| Inch/Metric | Inch |
| Socket Diameter | 5/8 in |
| Socket Drive Size | 3/8 in |
| Length Type | Standard |
| Socket Series | Standard |
| Drive End Diameter | 5/8 in |
| No. of Points | 12 |
| Overall Length | 1.125 in |
| Socket Size | 7/16 in |
| Weight | 0.05 LB |
| EAN or UPC | 697950215051 |

