- 1 Groove
- 7.25" Outside Diameter
- 3L, 4L, or A Belt Size
- 15/16" Bore
- Made of Cast Iron
applications
- For light-duty applications
features
- Single and double groove designs
- Precision-machined grooves
- Statically balanced
| Material | Cast Iron |
| Series | AK74 |
| Length Through Bore | 1.46875 in |
| Belt Size | A, 3L, 4L |
| No. of Grooves | 1 |
| Type | Spoke |
| Inch/Metric | Inch |
| Belt Match | 1 |
| Finished Bore | 15/16 in |
| Outside Dia. | 7.25 in |
| Hub Projection | 23/32 in |
| Thread Test | 6.660 in |
| Overall Length | 1.46875 in |
| Weight | 4.5 LB |
| EAN or UPC | 697950228280 |

