- 1 Groove
- 5.95" Outside Diameter
- 3L, 4L, or A Belt Size
- 1 1/8" Bore
- Made of Cast Iron
applications
- For light-duty applications
features
- Single and double groove designs
- Precision-machined grooves
- Statically balanced
| Overall Length | 1.21875 in |
| Outside Dia. | 5.95 in |
| Finished Bore | 1 1/8 in |
| Length Through Bore | 1.15625 in |
| Hub Projection | 15/32 in |
| Inch/Metric | Inch |
| No. of Grooves | 1 |
| Belt Match | 1 |
| Belt Size | A, 3L, 4L |
| Material | Cast Iron |
| Series | AK61 |
| Type | Spoke |
| Thread Test | 5.360 in |
| Weight | 2.8 LB |
| EAN or UPC | 697950228037 |

