- 1 Groove
- 4.45" Outside Diameter
- 3L, 4L, or A Belt Size
- 7/8" Bore
- Made of Cast Iron
applications
- For light-duty applications
features
- Single and double groove designs
- Precision-machined grooves
- Statically balanced
| Belt Size | A, 3L, 4L |
| Series | AK46 |
| Inch/Metric | Inch |
| Finished Bore | 7/8 in |
| Overall Length | 1.21875 in |
| Thread Test | 3.860 in |
| Material | Cast Iron |
| Length Through Bore | 1.15625 in |
| Belt Match | 1 |
| Type | Web |
| No. of Grooves | 1 |
| Hub Projection | 15/32 in |
| Outside Dia. | 4.45 in |
| Weight | 2.0 LB |
| EAN or UPC | 697950227573 |

