- 1 Groove
- 2.3" Outside Diameter
- 3L, 4L, or A Belt Size
- 5/8" Bore
- Made of Steel
applications
- For light-duty applications
features
- Single and double groove designs
- Precision-machined grooves
- Statically balanced
| Type | Solid |
| Overall Length | 1.09375 in |
| Belt Match | 1 |
| Thread Test | 1.760 in |
| Belt Size | A, 3L, 4L |
| Series | AK23 |
| Hub Projection | 7/16 in |
| Inch/Metric | Inch |
| Outside Dia. | 2.3 in |
| Finished Bore | 5/8 in |
| Material | Steel |
| Length Through Bore | 0.9375 in |
| No. of Grooves | 1 |
| Weight | 0.6 LB |
| EAN or UPC | 697950224381 |

