- A or 4L Belt Size
- 1 Number of Grooves
- 12.25 in Outside Diameter
- Split Taper Bushing Type
- 1.378 in Minimum Bore Range
applications
- For light-duty applications
features
- Single and double groove designs
- Precision-machined grooves
- Statically balanced
| Bushing Type | Split Taper |
| Bore Range [Min] | 1.378 in |
| Belt Match | 1 |
| Bushing Series | H |
| Hub O.D. | 1 7/8 in |
| No. of Grooves | 1 |
| Type | Arm/Spoke |
| Hub Projection | 9/16 in |
| Inch/Metric | Inch |
| Sheave Type | FHP |
| Material | Cast Iron |
| Belt Size | A or 4L |
| Pitch Diameter | 12 in |
| Outside Dia. | 12.25 in |
| Bore Range [Max] | 1.5 in |
| Bore Type | Bushed |
| Overall Length | 1.3125 in |
| Thread Test | 11.660 in |
| Bushing Part Number | H |
| Bushing Mount | Standard |
| Length Through Bore | 1.25 in |
| Weight | 6.0 LB |
| EAN or UPC | 697950111636 |

