- 9" Conveyor Diameter
- 5 ft Length
- 14 ga. Thickness
- Plain Semi-Flanged Trough Cover
caution
- Use approved, positive pressure, supplied air respirator when welding or torch cutting near cured compound
- Do not use open flame on compound
| Type | Plain Semi-Flanged |
| Length | 5 ft |
| Steel Thickness | 14 ga. |
| Conveyor Dia. | 9 in |
| Weight | 20.0 LB |
| EAN or UPC | 697950273747 |

