- 9" Conveyor Diameter
- 5 ft Length
- 16 ga. Thickness
- Plain Trough Cover
caution
- Steel conducts electricity.
| Conveyor Dia. | 9 in |
| Type | Plain |
| Steel Thickness | 16 ga. |
| Length | 5 ft |
| Weight | 17.5 LB |
| EAN or UPC | 697950127460 |
| Conveyor Dia. | 9 in |
| Type | Plain |
| Steel Thickness | 16 ga. |
| Length | 5 ft |
| Weight | 17.5 LB |
| EAN or UPC | 697950127460 |