- 9" Conveyor Diameter
- 5 ft Length
- 16 ga. Thickness
- Hip Roof Trough Cover
caution
- Please note that you may need the corresponding battery cover (sold separately) for this battery to fit properly on the phone
| Conveyor Dia. | 9 in |
| Type | Hip Roof |
| Length | 5 ft |
| Steel Thickness | 16 ga. |
| Weight | 16.5 LB |
| EAN or UPC | 697950127408 |

